750-T-120, Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic) Zoom

750-T-120, Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic)

SKU:176206

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$109.95
/ each
$320.85 / box (3 units x $106.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Hot Water Boilers
Steam Boilers
Type: Electronic
Reset Type: Automatic
Voltage:
?
120v
Power Consumption: 3 VA
Sensitivity: 20000 ohms
Max Pressure (PSI): 15 psi
Probe Length: 2-1/8"
Max Temp (F): 120°F

Description for Mcdonnell & Miller 176206

  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.

    Standard Features:
  • Green power in on indicating LED
  • Red low water indicating LED
  • Test button
  • No lock out with loss of power if probe is in water
  • 20,000 ohms sensitivity

  • 750-T-120, Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 750-T-120, Electronic Reset LWCO for Hot Water & Steam Boilers (Automatic)

      Q:

      Does this come with a probe?
      If so, what pipe size.
      Asked on 7/28/2015 by Mark from Louisville, KY

      1 answer

      • CUSTOMER CARE

        A:

        Yes, the probe is built into it, the probe is 2 1/8" long.

        Answered on 7/29/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?