750-MT-120, Electronic Manual Reset Low Water Cutoff (Water) Zoom

750-MT-120, Electronic Manual Reset Low Water Cutoff (Water)

SKU:176207

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$110.95
/ each
$320.85 / box (3 units x $106.95)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Electronic
Reset Type: Manual
Max Ambient Temp (°F): 120°F
Sensitivity: 20000 ohms
Voltage:
?
120v
Electrical Ratings (AFL): 7.2 A @ 120 VAC
3.75 A @ 240 VAC
Electrical Ratings (ALR): 43.2 A @ 120 VAC

Description for Mcdonnell & Miller 176207

  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity

750-MT-120, Electronic Manual Reset Low Water Cutoff (Water)

Q&A: Ask the Questions, share answers