751P-MT-U-120, Electronic Manual Reset Low Water Cutoff w/ Probe(Water)

751P-MT-U-120, Electronic Manual Reset Low Water Cutoff w/ Probe(Water)

SKU:176214

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$169.95
/ each
$491.85 / box (3 units x $163.95)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Resources

Specs

Application: Steam Boilers
Water
Type: Electronic
Reset Type: Manual
Features: w/ PA-800 probe
Max Ambient Temp (°F): 120°F
Sensitivity: 20000 ohms
Voltage:
?
120v

Description for Mcdonnell & Miller 176214

  • Low Water Cut-Offs with Remote Sensor
  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity
  • Includes PA-800 probe"

751P-MT-U-120, Electronic Manual Reset Low Water Cutoff w/ Probe(Water)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & Miller751P-MT-U-120, Electronic Manual Reset Low Water Cutoff w/ Probe(Water)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

User friendly control

By eljo

from franklin park, il

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 751P-MT-U-120, Electronic Manual Reset Low Water Cutoff w/ Probe(Water):

        Manual is easy to follow. Good quality control build in USA

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers