Description
For residential, commercial and industrial low or high pressure boiler applications

Specifications
  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Float chamber with integral water column provided,li>Snap action for high temperature service:1 Single pole, single throw switch for pump control,1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Maximum pressure 150 psi
"
Read more
Specs
Application:
Steam Boilers
Reset Type:
Automatic
Max Pressure (PSI):
50
Switch:
SPST
SPDT
Type:
Combo
Float-Style
Features:
w/ Water Column
w/ Max Differential
Alternate Tappings
Electrical Ratings (ALR):
22.2 A @ 240 VAC
Electrical Ratings (AFL):
3.7 A @ 240 VAC
7.4 A @ 120 VAC
Electrical Ratings (ALR):
44.4 A @ 120 VAC
Pilot Duty Rating:
345 VA
Depth (Inches):
13-3/8"
Length:
17"
Width (Inches):
6-1/4"
Connection Type:
Threaded
Thread Size:
1"
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A