752P-MT-SP-24, Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)

752P-MT-SP-24, Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)

SKU:176297

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$162.95
/ each
$470.85 / box (3 units x $156.95)
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Application: Steam Boilers
Water
Type: Electronic
Reset Type: Manual
Features: Short Probe
w/ PA-800 probe
Max Ambient Temp (°F): 120°F
Sensitivity: 20000 ohms
Voltage:
?
24v

Description for Mcdonnell & Miller 176297

  • Low Water Cut-Offs with Remote Sensor
  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity
  • Includes short probe

752P-MT-SP-24, Electronic Manual Reset Low Water Cutoff w/ Short Probe (24V)

Q&A: Ask the Questions, share answers