157S-RBP-MD, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ 2 integral conductance probes (Steam) Zoom

157S-RBP-MD, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ 2 integral conductance probes (Steam)

SKU:176503

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$1,229.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
2

Resources

Specs

Application: Steam Boilers
Reset Type: Automatic
Max Pressure (PSI): 50
Switch: SPST
SPDT
Type: Combo
Float-Style
Features: w/ Max Differential
2 Integral Conductance Probes
w/ Water Column
Width: 5-7/8"
Length (Inches): 16"
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Electrical Ratings (AFL): 3.7 A @ 240 VAC
7.4 A @ 120 VAC
Depth (Inches): 13-3/8"
Pilot Duty Rating: 345 VA
Thread Size: 1"
Connection Type: Threaded

Description for Mcdonnell & Miller 176503

For residential, commercial and industrial low or high pressure boiler applications

Specifications

  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Float chamber with integral water column provided
  • Snap action for high temperature service
  • 1 Single pole, single throw switch for pump control
  • 1 Single pole, double throw switch for low water cutoff and alarm actuation
  • Integral conductance probes for additional levels and greater operating differential-Model 157S-RBP-MD"

157S-RBP-MD, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ 2 integral conductance probes (Steam)

Q&A: Ask the Questions, share answers