157S-RL, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings Zoom

157S-RL, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings

SKU:176902

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$749.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
3

Resources

Specs

Application: Steam Boilers
Reset Type: Automatic
Max Pressure: 150 psi
Switch: SPST
SPDT
Type: Float-Style
Combo
Features: w/ Water Column
Alternate Tappings
Pilot Duty Rating: 345 VA
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Electrical Ratings (AFL): 3.7 A @ 240 VAC
7.4 A @ 120 VAC
Width (Inches): 6-1/4"
Length: 17"
Depth (Inches): 13-9/16"
Connection Type: Threaded
Thread Size: 1-1/4"

Description for Mcdonnell & Miller 176902

For residential, commercial and industrial low or high pressure boiler applications

Specifications

  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Float chamber with integral water column provided
  • Snap action for high temperature service
  • 1 Single pole, single throw switch for pump control
  • 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Alternate Tappings
"

157S-RL, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings

Q&A: Ask the Questions, share answers