157S-R-M, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings and Manual Reset Zoom

157S-R-M, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings and Manual Reset

SKU:177306

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$729.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
3

Resources

Specs

Application: Steam Boilers
Reset Type: Manual
Max Pressure: 150 psi
Switch: SPST
SPDT
Type: Combo
Float-Style
Features: w/ Water Column
Alternate Tappings
Electrical Ratings (AFL): 3.7 A @ 240 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Electrical Ratings (AFL): 7.4 A @ 120 VAC
Pilot Duty Rating: 345 VA
Length: 17"
Depth (Inches): 13-3/8"
Width (Inches): 6-1/4"
Thread Size: 1"
Connection Type: Threaded

Description for Mcdonnell & Miller 177306

For residential, commercial and industrial low or high pressure boiler applications

Specifications

  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Float chamber with integral water column provided
  • Snap action for high temperature service
  • 1 Single pole, single throw switch for pump control
  • 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Manual reset
"

157S-R-M, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings and Manual Reset

Q&A: Ask the Questions, share answers