250-3/4-75, Relief Valve 3/4" NPT, 75 psi (5.3 kg/cm2) Zoom

250-3/4-75, Relief Valve 3/4" NPT, 75 psi (5.3 kg/cm2)

SKU:181625

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$72.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Pressure Set Point: 75 psi
ASME Rating (BTU/HR): 1615000
Capacity: 1615000 BTU/hr
Size: 3/4"
Material: Bronze
Application: Heating
Temperature Range (F): 250°F Max
Connection Type: Threaded
ASME: Yes

Description for Mcdonnell & Miller 181625

For tanks and hydronic heating systems
Specifications

  • Protects against over pressure
  • Minimizes hammering with flash steam
  • Low differential pressure - 3 psi (.21 kg/cm2) between opening and closing
  • Meets ASME Pressure Vessel and Boiler Code, Section IV
  • Sizes and material:
    3/4" - 1" NPT - bronze body and seat
    2" NPT - cast iron body, brass seat
  • EPDM rubber diaphragm and seat disc
  • Maximum temperature 250 Deg. F (121 Deg. C)
  • Maximum operating pressure range 30 - 125 psig (2.1 - 8.8 kg/cm2)

250-3/4-75, Relief Valve 3/4" NPT, 75 psi (5.3 kg/cm2)

Q&A: Ask the Questions, share answers