14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders Zoom

14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders

SKU:310447

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$75.95
/ each
$221.85 / box (3 units x $73.95)
In Stock! Ships in 24-48 Hours
(71 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: 47 Series
247 Series
67 Series
70B Series
Width: 6.75"
Height: 4"
Max Vessel Pressure: 30 psi

Description for Mcdonnell & Miller 310447

Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders

14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & Miller14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

OEM Quality shows

By Vincent Rapide

from Albuquerque, NM

Verified Buyer

Comments about 14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders:

This is a genuine high quality OEM blown down valve that will upgrade your boiler's M&M water level control unit

The new-style ball valve is far less likely to corrode shut or stick than the original style, and the ball valve's control lever positions the operator's hand away from the hot boiler discharge. This replacement valve assembly came with a gasket, and hex bolts to replace the original mounting screws.

My original valve unit would no longer operate and was leaking after many years of use; this new blown down valve kit was the perfect replacement and modern upgrade that is of the quality of the original.

  • Primary use:
  • Personal
 
5.0

Updates older models

By Homer J

from Springfield, MA

Verified Buyer

Comments about 14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders:

This blow down valve replaced an old spring loaded type on the low water cut-off without any difficulty.

  • Was this a gift?:
  • No
 
5.0

Perfect replacement of my original

By Kbalz

from Detroit, MI

Verified Reviewer

Comments about 14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders:

My original blow-down valve was so corroded and gunked up, it would not open or close completely. Plumber quoted me over $400 to repair, so I thanked him and came straight here to research replacement parts. I confirmed I have a No. 067 (even though it was quite old), and confirmed the measurements were the same. The part arrived with full instructions and I had it replaced in 30 minutes.

My original blow down valve would not open or close all the way.. so it was constatly dripping, and the blow-down really never worked. This replacement part is saving me a lot of time because it actually OPENS. Not to mention that now it actually flushes the junk out and likely adds to the safety of my LWCO. I tested the lwco and it does still function luckily.

Anyways, saved a lot of money, thanks.

  • Was this a gift?:
  • No
 
5.0

JUST WHAT I NEEDED

By BHONEY

from FERTILE MN

Verified Buyer

Comments about 14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders:

EXACTLY WHAT I NEEDED WITH A GREAT CATALOG TO SEE THE PICTURE OF WHAT I WAS GETTING, NOT JUST A DESCRIPTION

  • Was this a gift?:
  • No
 
5.0

"I will buy products from PEX again"

By Ron

from Jaffrey, NH

Verified Buyer

Comments about 14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders:

I used this valve for the lower end of low water cut off system on my steam boiler and I couldn't ask for a better company to buy from. Best price that I found and a very quick delivery. No problems at all.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 14-B, Blow Down Valve-Ball Type for 47,247,67,70B Water Feeders

    Q:

    picture show this comes with a gasket so I would assume it does since its not included in the description?
    Asked on 10/11/2015 by Rebecca from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes gasket included.

      Answered on 10/12/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?