FS4-15SS, Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle Zoom

FS4-15SS, Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle

SKU:310451

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$12.15
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: FS4-3 Series
FS8-W Series
FS250 Series
Material: Stainless Steel

Description for Mcdonnell & Miller 310451

Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle

FS4-15SS, Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerFS4-15SS, Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product

By mark the irrigator

from Waynesboro, GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FS4-15SS, Stainless Steel Paddle Kit includes a 1", 2", 3", & 6" Paddle:

        versatile product, well made. Use with flow switch for irrigation system.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers