Float Type Low Water Cut-off, 1-3/4" Insertion (Steam) Zoom

Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)

SKU:369

Brand: Mcdonnell & Miller

Mcdonnell & Miller
369 has been discontinued.
Direct Replacement:
SKU: 155300
Brand: Mcdonnell & Miller
0

Specs

Application: Steam Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 20 psi (steam)
Type: Float-Style
Insertion Length: 1-3/4"
Reset Type: Automatic
Mount: on 2-1/2" NPT Boiler Side Tappings
Electrical Ratings (AFL): 3.7 A @ 120 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
Electrical Ratings (AFL): 7.4 A @ 120 Vac
Electrical Ratings (ALR): 44.4 A @ 120 Vac
Pilot Duty Rating: 125 VA
Thread Size: 2-1/2"
Connection Type: Threaded

Description for Mcdonnell & Miller 369

Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)Ref: McDonnellMiller.com

Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)

Q&A: Ask the Questions, share answers