Dual Low Water Cutoff & Pump Controller (Tri Function)

Dual Low Water Cutoff & Pump Controller (Tri Function)

SKU:750B-DLP-120-DI-03

Brand: Mcdonnell & Miller

Mcdonnell & Miller
750B-DLP-120-DI-03 has been discontinued.
Direct Replacement:
SKU: 750B-DLP-120-CI-03
Brand: Mcdonnell & Miller
0

Description for Mcdonnell & Miller 750B-DLP-120-DI-03


For commercial or industrial applications

Specifications

  • Low water cut-off, pump on, pump off, or high level alarm
  • 24 VAC and 120 VAC models
  • Panel and plug-in modular mount electronics:LWCO, Feed Water/Pump Control
  • Automatic or manual reset option on each board
  • Maximum circuit board ambient temperature 150 Deg. F (51 Deg. C)
  • 26,000 ohm sensitivity
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to

Dual Low Water Cutoff & Pump Controller (Tri Function)

Q&A: Ask the Questions, share answers