Sharkbite Quick-Release Pliers Zoom
  • 360° View

Sharkbite Quick-Release Pliers

SKU:77050

Brand: Mill-Rose

Mill-Rose
Qty Price
$42.55
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
1

Specs

Type: Tool
Size: 3/8"
1/2"
3/4"
Tubing Compatibility: PEX
CPVC
Copper

Description for Mill-Rose 77050

Mill-Rose Quick-Release Pliers eliminate the problems associated with removing push-lock fittings. Never again search through your toolbox for the right sized disconnect clip. This compact tool does it all.

Remove all types of 3/8", 1/2" and 3/4" push-on fittings used with copper, PEX and CPVC materials. The pliers's spring action makes for a quick and secure grip on tubing, even in hard to work areas where space is limited. These pliers feature a comfortable cushion-grip handle and heavy-duty design for years of service.

Mill-Rose Quick-Release Pliers will save you time, aggravation and money removing push-on fittings.

Features

  • Adjustable jaw securely grips tubing in a range of sizes
  • Fast and easy removal of push-lock fittings.
  • Works on all types of 3/8", 1/2" and 3/4" pushlock fittings.
  • Works on copper, PEX and CPVC materials.
  • Heavy-Duty Design - Spring action.
  • Ideal for hard to access areas.
  • Cushion-grip handle.

  • Sharkbite Quick-Release Pliers

    REVIEW SNAPSHOT®

    by PowerReviews
    Mill-RoseSharkbite Quick-Release Pliers
     
    5.0

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (5)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 5 customers

          Sort by

          Displaying reviews 1-5

          Back to top

           
          5.0

          Great Product

          By Da Plumber Guy

          from Norwalk, Ohio

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Sharkbite Quick-Release Pliers:

                After years of struggling to remove any installed Sharkbite product someone took pity on us and invented this great tool. Now instead of having to use three hands you need only one to safely and easily remove a Sharkbite item. THANK YOU!!!

                • Primary use:
                • Business
                 
                5.0

                Second best thing i've ever had!

                By Home handyman

                from Cape Coral FL

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Sharkbite Quick-Release Pliers:

                      No more struggling to separate pex from fitting - this thing does it ALL. I have arthritis in my hands and this is the only tool I've found that works for me. Thanx, SupplyHouse, for having these pliers.

                      • Primary use:
                      • Personal
                       
                      5.0

                      works as advertised

                      By Paul

                      from Columbus, OH

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Sharkbite Quick-Release Pliers:

                            Haven't used it much yet but practiced removing shark bite fittings and it takes them off with very little effort. Am looking forward to using it without worrying about making a mistake cutting lines too long, and then having to mess around trying to muscle off a fitting with the overpriced removal clips that don't work very well.

                            • Was this a gift?:
                            • No
                             
                            5.0

                            What a GREAT tool

                            By Rex

                            from Missouri

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about Sharkbite Quick-Release Pliers:

                                  This tool is excellent at removing Sharkbite and other similar quick connect fittings
                                  It is compact and has excellent leverage.
                                  So far no negatives!

                                  • Was this a gift?:
                                  • No
                                   
                                  5.0

                                  Love this tool!

                                  By DanF

                                  from New York State

                                  Verified Buyer

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about Sharkbite Quick-Release Pliers:

                                        This tool works like a charm. I've used it on PEX and copper with the same results. If you use ANY Sharkbite fittings BUY IT. Also very reasonably priced.

                                        • Was this a gift?:
                                        • No

                                        Displaying reviews 1-5

                                        Back to top

                                        Q&A: Ask the Questions, share answers

                                        Do you have questions about this product?

                                        get answers from real customers and in-house experts with AnswerBox.

                                        1 Question | 1 Answer
                                        Displaying question 1
                                        • Sharkbite Quick-Release Pliers

                                          Q:

                                          Does this plier work on 5/8" pex tubing
                                          Asked on 5/27/2014 by Anthony from United States

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            Yes it will. It works on 3/8" up to 3/4" and sizes in between.

                                            Answered on 5/30/2014 by SupplyHouse Staff from NY
                                        Displaying question 1

                                        Do you have a question about this product? 

                                        SupplyHouse.com Logo

                                        Join Our Mailing List - Sign up and receive special offers and coupons