1/2" Magnum Drill, 0-950 RPM Zoom

1/2" Magnum Drill, 0-950 RPM


Brand: Milwaukee

Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out



Chuck Size: 1/2"
Chuck Type: Keyed
120 AC
RPM: 0-950
Wood Capacity - Auger Bit: 1-1/2"
Wood Capacity - Self-Feed Bit: 2"
Metal Capacity - Hole Saw: 2"
Spindle: 1/2 in.-20
Gear Train: Double
Cord Type: 8 ft. QUIK-LOK®
Construction Type: Grounded
Trigger Lock: On
Spindle Lock: No
Soft Grip Handle: No
Length (Inches): 10.5"
Weight (lbs): 4.8 lbs

Description for Milwaukee 0234-6

This heavy duty Magnum® drill is built for industrial/construction applications. It features raw power with a Milwaukee built 5.5 amp motor, 0-950 rpm trigger speed control, reversing, and a QUIK-LOK® cord that can be quickly removed from the drill for storage or service replacement. Another exclusive feature is the brush cartridge system, with a set of spare brushes, that allows you to change brushes in less than one minute. Use this tool with a variety of accessories to drill into wood, metal, plastics and composites.


  • 5.5 amp motor, 0 to 950 rpm, trigger speed control with reversing
  • Heavy-Duty industrial chuck
  • 8 ft. 3-wire QUIK-LOK® cord with easy detachment for storage and service
  • Exclusive brush cartridge system changes brushes in less than one minute
  • 1/2" Magnum® Drill
  • Side Handle
  • Chuck Key with Holder

1/2" Magnum Drill, 0-950 RPM

Q&A: Ask the Questions, share answers