3/8" Drill, 0-2,800 RPM Zoom

3/8" Drill, 0-2,800 RPM

SKU:0240-20

Brand: Milwaukee

Milwaukee
Qty Price
$69.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Chuck Size: 3/8"
Chuck Type: Keyless
Metal
Voltage:
?
120 AC Only
Amperage:
?
8
RPM: 2800
0-2800
Wood Capacity - Flat Boring Bit : 1"
Wood Capacity - Hole Saw: 1-3/4"
Metal Capacity - Twist Bit: 3/8"
Cord Type: 2-Wire
Cord Length: 8 Feet
Spindle Lock: No
Trigger Lock: No
Length (Inches): 10.25"
Weight (lbs): 4.25 lbs

Description for Milwaukee 0240-20

Overview
With a powerful 8.0 Amp motor and 0-2,800 RPM, the 3/8" Drill has the power to perform even the toughest applications. Durability standard with an all metal gear case that protects the gears and provides superior support in high torque applications. The power and durability of Milwaukee's 3/8" Drill make it the perfect tool for metal drilling, wood drilling and fastening applications.

Features

  • Powerful 8 Amp motor for heavy duty drilling applications
  • 0-2,800 RPM variable speed trigger for fast drilling in wood and metal
  • Durable all metal gear case provides superior gear support in high torque applications
  • Soft grip handle and 2-Finger trigger for added comfort
Includes
  • 3/8" Drill
  • Side Handle

3/8" Drill, 0-2,800 RPM

REVIEW SNAPSHOT®

by PowerReviews
Milwaukee3/8" Drill, 0-2,800 RPM
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Quality Tool

By DC_Tooling Around

from Minneapolis, MN

Verified Buyer

Comments about 3/8" Drill, 0-2,800 RPM:

Excellent profession quality drill. I wanted a chuck that would ratchet lock, and this does so. The motor is strong, quiet and smooth. I love it!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons