1/2" Magnum Drill, 0-850 RPM Zoom

1/2" Magnum Drill, 0-850 RPM

SKU:0299-20

Brand: Milwaukee

Milwaukee
Qty Price
$119.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Chuck Size: 1/2"
Chuck Type: Keyed
Voltage:
?
120 AC
Amperage:
?
8
RPM: 0-850
Wood Capacity - Auger Bit: 1-1/2"
Wood Capacity - Self-Feed Bit: 2-9/16"
Metal Capacity - Hole Saw: 2"
Spindle: 1/2 in.-20
Gear Train: Double
Cord Type: 8 ft. Fixed
Construction Type: Grounded
Trigger Lock: On
Spindle Lock: No
Soft Grip Handle: No
Length (Inches): 12-13/64"
Weight (lbs): 5.4 lbs

Description for Milwaukee 0299-20

Overview
This powerful 8.0 amp 1/2 in. drill has the construction and performance to eliminate any other 1/2 in. drill in its category.

Features

  • Powerful 8.0 amp motor, 0 to 850 rpm, variable speed control
  • Heavy-duty keyed chuck
  • All metal gear case and diaphragm
  • 8 ft. 3-wire rubber cord
  • 360° locking side handle
  • Ergonomic textured grip and two finger trigger for user comfort and balance
Includes
  • 1/2" Magnum® Drill
  • Side Handle
  • Chuck Key with Holder

1/2" Magnum Drill, 0-850 RPM

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons