Description
Overview
This powerful 8.0 amp 1/2 in. drill has the construction and performance to eliminate any other 1/2 in. drill in its category.

Features
  • Powerful 8.0 amp motor, 0 to 850 rpm, variable speed control
  • Heavy-duty keyed chuck
  • All metal gear case and diaphragm
  • 8 ft. 3-wire rubber cord
  • 360° locking side handle
  • Ergonomic tactile grip and two finger trigger for user comfort and balance
Includes
  • 1/2" Magnum® Drill
  • Side Handle
  • Chuck Key with Holder
Read more
Specs
Chuck Size:
1/2"
Chuck Type:
Keyed
Voltage:
120 AC
Amperage:
8
RPM:
0-850
Wood Capacity - Auger Bit:
1-1/2"
Wood Capacity - Self-Feed Bit:
2-9/16"
Metal Capacity - Hole Saw:
2"
Spindle:
1/2 in.-20
Gear Train:
Double
Cord Type:
8 ft. Fixed
Construction Type:
Grounded
Trigger Lock:
On
Spindle Lock:
No
Soft Grip Handle:
Yes
Length (Inches):
12-13/64"
Weight (lbs):
5.4 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A