1/2" Hole Hawg Drill, 900 RPM Zoom

1/2" Hole Hawg Drill, 900 RPM

SKU:1670-1

Brand: Milwaukee

Milwaukee
Qty Price
$299.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Chuck Size: 1/2"
Chuck Type: Keyed
Voltage:
?
120 AC
Amperage:
?
7.5
RPM: 900
Wood Capacity - Auger Bit: 1-1/2"
Wood Capacity - Self-Feed Bit: 2-9/16"
Metal Capacity - Twist Bit: 7/16"
Spindle: 5/8 in.-16
Gear Train: Triple
Cord Type: 8 ft. Fixed
Construction Type: Grounded
Soft Grip Handle: No
Spindle Lock: No
Length (Inches): 6.5"
Weight (lbs): 11.5 lbs

Description for Milwaukee 1670-1

Overview
Power and torque, that's about all that needs to be said about the Hole-Hawg® line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 2-9/16 in. Selfeed Bit. An extra long pipe handle helps you control the power. The 1670-1 features 900 rpm.

Features

  • Handles up to 2-9/16 in. selfeed bit
  • 900 rpm, reversing
  • Powerful 7.5 amp motor
  • Powerful, yet compact for large hole drilling between joists and studs
Includes
  • Pipe Handle

1/2" Hole Hawg Drill, 900 RPM

Q&A: Ask the Questions, share answers