1/2" Hole Hawg Drill Kit, 300/1200 RPM Zoom

1/2" Hole Hawg Drill Kit, 300/1200 RPM


Brand: Milwaukee

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Chuck Size: 1/2"
Chuck Type: Keyed
120 AC
RPM: 300/1200
Wood Capacity - Auger Bit: 1-1/2"
Wood Capacity - Self-Feed Bit: 4-5/8"
Metal Capacity - Twist Bit: 1/2"
Spindle: 5/8 in.-16
Gear Train: Triple
Cord Type: 8 ft. Fixed
Construction Type: Grounded
Soft Grip Handle: No
Spindle Lock: No
Length (Inches): 6.5"
Weight (lbs): 11.5 lbs
Includes: Carry Case

Description for Milwaukee 1676-6

Power and torque, that's about all that needs to be said about the Hole-Hawg® line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8" Selfeed Bit. An extra long pipe handle helps you control the power. The 1676-6 features two speed ranges, 1200 and 300 rpm, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user.


  • Handles up to 4-5/8 in. selfeed bit
  • Two speed: 300 and 1200 rpm, reversing
  • Powerful 7.5 amp motor
  • Powerful, yet compact for large hole drilling between joists and studs
  • Pipe Handle

1/2" Hole Hawg Drill Kit, 300/1200 RPM

Q&A: Ask the Questions, share answers