1/2" Super Hawg Drill, 450/1750 RPM Zoom

1/2" Super Hawg Drill, 450/1750 RPM

SKU:1680-20

Brand: Milwaukee

Milwaukee
Qty Price
$329.00
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Chuck Size: 1/2"
Chuck Type: Keyed
Voltage:
?
120 AC
Amperage:
?
13
RPM: 450/1750
Wood Capacity - Hole Saw: 6"
Wood Capacity - Self-Feed Bit: 4-5/8"
Metal Capacity - Twist Bit: 1/2"
Spindle: 5/8 in.-16
Gear Train: Triple
Cord Type: 8 ft. Fixed
Construction Type: Grounded
Soft Grip Handle: Yes
Clutch: Yes-Low Speed
Spindle Lock: No
Length (Inches): 22"
Weight (lbs): 14.7 lbs

Description for Milwaukee 1680-20

Overview
The 1/2" Super Hawg has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 rpm with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok® handle features 3 positions with 90° left-right rotation for maximum operator comfort for all applications.

Features

  • Clutch in low speed
  • High operating speeds for maximum productivity
  • 90° left-right, Roto-Lok® handle for maximum operating comfort
  • Easy turn gear shift knob
  • Comfort grip switch handle and gear case with front T-bar handle
Includes
  • Side Handle

1/2" Super Hawg Drill, 450/1750 RPM

REVIEW SNAPSHOT®

by PowerReviews
Milwaukee1/2" Super Hawg Drill, 450/1750 RPM
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again and again

By Jim 45

from Boston MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Super Hawg Drill, 450/1750 RPM:

        Best tool for the job, ver strong. Excellent service from pexsupply, quick free shipping.

        • Was this a gift?:
        • Yes

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers