Description
Overview
The 1/2" Super Hawg has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 rpm with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok® handle features 3 positions with 90° left-right rotation for maximum operator comfort for all applications.

Features
  • Clutch in low speed
  • High operating speeds for maximum productivity
  • 90° left-right, Roto-Lok® handle for maximum operating comfort
  • Easy turn gear shift knob
  • Comfort grip switch handle and gear case with front T-bar handle
Includes
  • Side Handle

Read more
Specs
Chuck Size:
1/2"
Chuck Type:
Keyed
Voltage:
120 AC
Amperage:
13
RPM:
450/1750
Wood Capacity - Hole Saw:
6"
Wood Capacity - Self-Feed Bit:
4-5/8"
Metal Capacity - Twist Bit:
1/2"
Spindle:
5/8 in.-16
Gear Train:
Triple
Cord Type:
8 ft. Fixed
Construction Type:
Grounded
Soft Grip Handle:
Yes
Clutch:
Yes-Low Speed
Spindle Lock:
No
Length (Inches):
22"
Weight (lbs):
14.7 lbs
Includes:
Carry Case
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A