Voltage Detector w/ Work Light Zoom

Voltage Detector w/ Work Light

SKU:2201-20

Brand: Milwaukee

Milwaukee
2201-20 has been discontinued.
Direct Replacement:
SKU: 2200-20
Brand: Milwaukee

Specs

Product Type: Voltage Meter
Voltage Range: 90 to 600 VAC
AC Volts: 600
Safety Category Rating: CAT III 600V
Scan for AC Electrical: Yes
Non-Contact Voltage: Yes
Features: LED Work Light
Indication: Visual
Switch: On/Off Button
Battery Type: Alkaline (1 AAA Included)
Length (Inches): 3.5"

Description for Milwaukee 2201-20

Overview
The Milwaukee non-contact voltage detector can be used for residential, commercial and industrial applications. Equipped with a work light 2X brighter than the competition, the 2201-20 is sensitive enough to indicate which side of an outlet is live. Rated at CAT III 600V, it has a range of 90 to 600 volts. The 2201-20 was designed for Milwaukee's proprietary accessory mount rail system and mounts easily onto Milwaukee's DMM (2217) and Laser Temp-Gun (2266) to add voltage detection and a work light to each tool.

Features

  • Work light is two times brighter than the competition, allows you to work in the darkest work areas
  • Designed and safe to work in industrial applications
  • Industry leading non-contact voltage detection technology
  • Runs off easy to replace AAA battery
  • Extra bright light allows tool to double as mini-flashlight
  • Slides on test and measurement tools to increase utility
  • Easy to use rear push button design
Includes
  • 2201-20 Voltage Detector
  • (1) AAA Battery
  • Pocket clip
  • Instructions

Voltage Detector w/ Work Light

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons