Fork Meter for HVAC/R Zoom

Fork Meter for HVAC/R

SKU:2206-20

Brand: Milwaukee

Milwaukee
Qty Price
$129.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Product Type: Fork Meter
Voltage Range: 1000V AC/DC
AC Amps: 200
mV DC: Same as VDC (no switch function)
uA DC: 600
Ohms: 600.0 Ohm-40.00M Ohm
Temperature Range: -40° to 752°F
Safety Category Rating: CAT IV 600V / CAT III 1000V
Fork Opening: 0.63"
Switch: Dial
Display: High contrast white on black
Features: Rugged overmolding
Backlight
Indication: Visual
Features: Dual banana thermocouple input
LED Work Light
Non-Contact Voltage: Yes
TRMS: Yes
Lo-Z: No
Auto Calibration: No (Recommend sending in for calibration service once every year)
Continuity: Yes
Hold: Yes
Capacitance: Yes
Battery Type: Alkaline (2 AA Included)
Length (Inches): 8"
Warranty: 5 Years

Description for Milwaukee 2206-20

Overview
The Milwaukee Fork Meter for HVAC/R is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2206-20 is five tools in one providing current measurement, temperature measurement, voltage measurement, voltage detection and task lighting. In addition, the new tool provides a wide 0.63" fork opening, high 200 amp current range and a high contrast white-on-black display. Covered by Milwaukee 5-Year Warranty.

Features

  • Measures up to 200 amps, Wide 0.63" jaw opening
  • Wide voltage range to 1000 volts AC /DC
  • True-RMS for accurate measurement in all applications
  • Built-in voltage detector and LED work light
  • Thermocouple (dual banana) input for contact temperature measurement
  • 600 uA DC for Flame Rectification
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
Includes
  • 2206-20 Fork Clamp
  • Test Leads
  • Dual Banana Thermocouple
  • (2) AA Batteries
  • Manual

Fork Meter for HVAC/R

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons