M12 Cordless Fork Meter Kit Zoom

M12 Cordless Fork Meter Kit


Brand: Milwaukee

2207-21 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Product Type: Fork Meter
Voltage Range: 1000V AC/DC
AC Amps: 200
mV DC: Same as VDC (no switch function)
Ohms: 600.0 Ohm-40.00M Ohm
Safety Category Rating: CAT IV 600V / CAT III 1000V
Fork Opening: 0.63"
Switch: Dial
Display: High contrast white on black
Features: Backlight
Rugged overmolding
LED Floodlight
Indication: Visual
Non-Contact Voltage: Yes
Temperature: No
Auto Calibration: No (Recommend sending in for calibration service once every year)
Continuity: Yes
Hold: Yes
Lo-Z: Yes
Capacitance: No
Battery Type: 12V Lithium-Ion
Warranty: 5 Years
Includes: Carry Case
12V Lithium-Ion Battery

Description for Milwaukee 2207-21

The M12 Cordless Fork Meter is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. Powered by the Milwaukee M12 Lithium Ion battery, the 2207-21 is four tools in one providing current measurement, voltage measurement, voltage detection and task lighting. In addition, this new tool provides a wide 0.63" fork opening, high 200 amp current range and a high contrast white-on-black display. Covered by Milwaukee 5-Year Warranty.


  • Measures up to 200 amps, wide 0.63" jaw opening
  • Wide voltage range to 1000 volts AC /DC
  • True-RMS for accurate measurement in all applications
  • Lo-Z measurement to eliminate ghost voltage
  • Built-in voltage detector and LED work light
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • CAT IV 600V / CAT III 1000V for greater safety
  • 2207-20 M12 Cordless Fork Meter
  • M12 LITHIUM-ION Battery Pack
  • 30-Minute Charger
  • Electrical Test Lead Set
  • Magnetic Meter Holder
  • Zippered Accessory Pouch
  • Carrying Case

M12 Cordless Fork Meter Kit

Q&A: Ask the Questions, share answers