Digital Multimeter Zoom

Digital Multimeter

SKU:2217-20

Brand: Milwaukee

Milwaukee
Qty Price
$159.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Multimeter
Voltage Range: 6mV to 600V AC/600mV to 600V DC
AC Amps: 0.001-10.00A
DC Amps: 0.001-10.00A
mV DC: Same as VDC (no switch function)
Hz (Amps or Volts): 9.999Hz-50.00kHZ
Ohms: 600.0 Ohm-40.00M Ohm
Capacitance: 0.1-1000uF
Temperature Range: -40° to 752°F
Switch: Dial
Display: High contrast white on black
Features: Dual banana thermocouple input
Rugged overmolding
Bargraph
Backlight
Accessory Attachment: Proprietary rail system; NCVD
Magnet
Non-Contact Voltage: Accessory
TRMS: Yes
Continuity: Yes <30 Ohms
Auto Calibration: No (Recommend sending in for calibration service once every year)
Safety Category Rating: CAT III 600V
Hold: Yes
Lo-Z: Yes
Battery Type: Alkaline (2 AA Included)
Length (Inches): 6.5"
Warranty: 5 Year

Description for Milwaukee 2217-20

Overview
The Milwaukee Digital Multimeter is a heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional electrician, the 2217-20 offers rugged over-molding for increased durability and grip, a large white on black display for clearer readings, a slide rail system to add proprietary accessories and over-molded dial for easy one handed use. In addition, the new model meets the safety specifications required by the electrical user. Covered by Milwaukee 5-Year Warranty.

Features

  • Wide Voltage range to 600 volts AC/DC
  • Auto Range to millivolts
  • True-RMS for accurate measurement in all applications
  • Lo-Z measurement to eliminate ghost voltage
  • Frequency measurements from 10Hz to 50kHz
  • Contact temperature measurement from -40 to 752°F
  • Current Measurement to 10 amps AC/DC
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
Includes
  • 2217-20 Multimeter
  • Test Leads
  • Dual Banana Thermocouple
  • (2) AA Batteries
  • Manual

Digital Multimeter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons