Clamp Meter for HVAC/R Zoom

Clamp Meter for HVAC/R

SKU:2236-20

Brand: Milwaukee

Milwaukee
Qty Price
$229.00
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Clamp Meter
Voltage Range: 600V AC/DC
AC Amps: 600
AC Volts: 600
DC Volts: 600
mV DC: Same as VDC (no switch function)
uA DC: 600
Ohms: 6000
Non-Contact Voltage: Yes
Temperature Range: -40° to 752°F
Jaw Width: 1.3"
Switch: Dial
Display: High contrast white on black
Features: LED Work Light
Dual banana thermocouple input
Backlight
Rugged overmolding
Continuity: Yes
Safety Category Rating: CAT III 600V
Zero: Yes
Capacitance: Yes
TRMS: Yes
Hold: Yes
Battery Type: Alkaline (2 AA Included)
Indication: Visual
Auto Calibration: No (Recommend sending in for calibration service once every year)
Length (Inches): 9.5"
Warranty: 5 Years

Description for Milwaukee 2236-20

Overview
The Milwaukee Clamp Meter for HVAC/R is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional HVAC/R technician, the 2236-20 Clamp Meter provides a wide 1.3" jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. In addition, the Milwaukee Clamp Meter for HVAC/R was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity. Covered by Milwaukee 5-Year Warranty.

Features

  • Measures up to 600 amps AC, large 1.30" jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-in voltage detector and LED work light
  • Thermocouple (dual banana) input for contact temperature measurement
  • 600 uA DC for flame rectification
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
Includes
  • 2236-20 Clamp
  • Test Leads
  • Dual Banana Thermocouple
  • (2) AA Batteries
  • Manual

Clamp Meter for HVAC/R

Q&A: Ask the Questions, share answers