Clamp Meter Zoom

Clamp Meter


Brand: Milwaukee

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Product Type: Clamp Meter
Voltage Range: 600V AC/DC
DC Amps: 600
AC Amps: 600
AC Volts: 600
DC Volts: 600
mV DC: Same as VDC (no switch function)
Hz (Amps or Volts): 1 Hz-10.00kHZ
Ohms: 6000
Non-Contact Voltage: Yes
Jaw Width: 1.3"
Switch: Dial
Display: High contrast white on black
Features: Rugged overmolding
LED Work Light
Continuity: Yes
Safety Category Rating: CAT III 600V
Zero: Yes
Capacitance: Yes
Hold: Yes
Indication: Visual
Battery Type: Alkaline (2 AA Included)
Auto Calibration: No (Recommend sending in for calibration service once every year)
Length (Inches): 9.5"
Warranty: 5 Years

Description for Milwaukee 2237-20

The Milwaukee Clamp Meter is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician, the 2237-20 Clamp Meter provides a wide 1.3" jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. In addition, the Milwaukee Clamp Meter was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity. Covered by Milwaukee 5-Year Warranty.


  • Measures up to 600 amps AC/DC, large 1.30" jaw opening
  • Thin jaw profile for easier wire measurement in panels or in bundles
  • Wide voltage range to 600 AC/DC volts
  • True-RMS for accurate measurement in all applications
  • Built-in voltage detector and LED work light
  • Frequency measurement
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
  • CAT III 600V for increased safety
  • 2237-20 Clamp
  • Test Leads
  • (2) AA Batteries
  • Manual

Clamp Meter

Q&A: Ask the Questions, share answers