M12 Cordless Laser TEMP-GUN Thermometer for HVAC/R (Tool Only) Zoom

M12 Cordless Laser TEMP-GUN Thermometer for HVAC/R (Tool Only)

SKU:2277-20

Brand: Milwaukee

Milwaukee
Qty Price
$190.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Voltage:
?
12v
Temperature Range: -22° to 1472°F
Basic Accuracy: 1.5%
Distance to Spot: 40 to 1
Display Resolution: 0.1C
0.1F
Response Time: <500 ms
Emissivity: Adjustable Built-in table 0.10 to 1.00 by 0.01
MIN/MAX/AVG/DIF: MIN/MAX/AVG
Data Storage with Time/Temp: Data Storage
Features: K-Type thermocouple input
LED Floodlight
Pistol Grip
Rugged overmolding
Backlight
Display: High contrast white on black
Alarm (Hi Lo): Yes
Locking Trigger: Yes
Contact Temperature: Yes
Switch: Trigger
Batteries Included: 0
Battery Type: 12V LITHIUM-ION
Not Included
Charge Time: 30 Minutes
Warranty: 5 Years

Description for Milwaukee 2277-20

Overview

The Laser TEMP-GUN M12 Cordless Thermometer for HVAC/R is a heavy duty pistol grip infrared thermometer for professional commercial and industrial HVAC/R applications. Powered by the Milwaukee M12 LITHIUM-ION battery, the 2277-20 can safely measure temperatures between -22 to 1472° F (-30 to 800° C) with a 40 to 1 distance to spot ratio for even the most demanding industrial applications. In addition, the M12 Laser TEMP-GUN Thermometer for HVAC/R was designed with an extra bright LED flood light to increase end user productivity. The 2277-20 model is a bare tool sold without a battery or charger and is covered by the Milwaukee 5-Year Warranty.

Features

  • Infrared Surface Temperature Measurement from -22 to 1472° F (-30 to 800° C)
  • Contact Surface Temperature Measurement from -40 to 1022° F (-40 to 550° C)
  • 40:1 Distance to Spot Ratio. Measures a one foot spot from 40 feet away
  • Measure Ambient Humidity and Dew Point
  • High Contrast, White on Black Display with Backlight for easy reading
  • Extra Bright LED Floodlight increases usability in low light conditions
  • User Configurable Hi/Low Alarm Settings
  • Adjustable emissivity from 0.10 to 1.00 for increased accuracy
  • Unit Memory stores up to 20 temperature values
Includes:
  • 2277-20 M12 Laser TEMP-GUN Thermometer for HVAC/R-Bare Tool Only
  • K-Type Thermocouple
  • Manual
Note: Battery & Charger Not Included

M12 Cordless Laser TEMP-GUN Thermometer for HVAC/R (Tool Only)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons