Description
Overview
Milwaukee's Laser Distance Meter is a heavy duty distance measuring tool for professional, commercial and industrial applications. The 2280-20 can easily measure distance up to 197' with 1/16" accuracy. The end bracket allows for accurate measuring from corners and edges. Easily add and subtract values and use six different functions to calculate area, volume, Pythagorean equations and min/max. The 2280-20 is covered by the Milwaukee 5-Year Warranty.

Features
  • Measures up to 200' within 1/16"
  • Design allows for easy measuring from edges and corners
  • Area and volume measurement plus memory storage of last 10 readings
  • Easy to read display with backlight
  • Six different measurement functions
  • Rugged over-molding
  • Easily add and subtract distance values
Includes
  • (1) Laser Distance Meter
  • (2) AAA batteries
  • (1) Carrying Case
  • (1)Manual
Read more
Specs
Product Type:
Distance Meter
Distance Range:
0.16' (0.05 m) to 197' (60 m)
Units Displayed:
000' 00" 1/8 000.00' 00.000m
Accuracy:
±0.059" (±1.5mm)
Battery Type:
Alkaline (2 AAA Included)
Battery Life:
5 000 Measurements
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A