Daytona
Description
Overview

The M12 ProPEX® Expansion Tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8" to 1" ProPEX connections. Designed specifically for Uponor ProPEX, the M12 ProPEX Expansion tool is built to make effortless installations faster than other tools available.

Includes
  • 2432 ProPEX Expansion Tool
  • (2) M12 RED LITHIUM Batteries
  • 30-Minute Charger
  • 1/2", 3/4", 1" Heads
  • Grease
  • Carrying Case

Features
  • Built-in Auto Rotate Mechanism for Effortless, One-Handed Use
  • Quick Cam Mechanism for Fast, Continuous Expansion
  • Compact, Right Angle Design for Use in Tight Locations
  • All-Metal Gears and Integrated Metal Frame for Maximum Jobsite Durability
  • Paddle Trigger for Easy Reach in Confined Spaces
  • LED Work Light Illuminates Work Space in Dark Locations
  • Battery Fuel Gauge Displays Remaining Run-Time
  • Compatible with both compact and XC High Capacity M12 LITHIUM-ION batteries.

Read more
Specs
Replaces:
Q6295075
Voltage:
12v
Capacity:
3/8" - 1"
Stroke Length:
14mm
Expander Mechanism:
Quick Cam w/ Quick Return
Speeds:
60 SPM
Head Compatibility:
M12 (Rotate)
Heads Included:
1"
3/4"
1/2"
Length (Inches):
7.5"
Auto-Rotation:
Built-In
Features:
LED Light
Battery Fuel Gauge
Batteries Included:
2
Charge Time:
30 Minutes
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
PEX Size:
3/8"
1/2"
5/8"
3/4"
1"
Type:
Tool
Application:
1/2" PEX
3/4" PEX
1" PEX
×

Replacement Parts (5)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    92 Product Reviews

    Product Q&A