M12 Cordless Grease Gun Kit (w/ 1 XC Battery) Zoom

M12 Cordless Grease Gun Kit (w/ 1 XC Battery)


Brand: Milwaukee

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Product Type: Grease Gun
Output Pressure: Over 8000 PSI
Running Time: Up to 7 Grease Cartridges per Charge
Grease Capacity: 14 oz. Cartridge
16 oz. Bulk
Features: Overload Protection
Hose Type: 36" High Pressure Flex Hose w/ Spring Guard
Three Way Loading: Yes: Bulk-Cartridge-Suction Capable
Length (Inches): 14"
Charge Time: 30 Minutes
Battery Type: M12 XC Lithium-Ion Battery
Batteries Included: 1
Includes: Carry Case
M12 XC Battery

Description for Milwaukee 2446-21XC


The M12 Cordless Grease Gun develops higher pressure, offers greater productivity, and gives the user more versatility on the jobsite than any other cordless grease gun in the market. With up to 25% more pressure and run-time than the competition, the 2446-21XC delivers over 8,000 PSI max operating pressure for heavy duty applications and dispenses up to seven grease cartridges per battery charge. The M12 Cordless Grease Gun also features a lightweight, ergonomic handle design for greater user comfort during prolonged use and an on board hose storage and shoulder strap loop for added convenience with less mess.


  • Powerful 12V Motor: Delivers over 8,000 PSI Max Operating Pressure
  • Best in Class Run-Time: Dispenses up to 7 cartridges per charge
  • Superior Handle Balance and Ergonomics: Only 14" long and 7.2 lbs
  • Integrated Hose Storage and LED Fuel Gauge: Added user convenience and less down time
  • Air Bleeder Valve: Priming mechanism for quick flow
  • Includes Bulk Filler Valve
  • M12 Lithium-Ion System: Compatible with over 20 M12 Lithium-Ion Tools for greater versatility in the workplace
  • Maximum Durability: Backed by a 5 year warranty
  • 2446-20 Grease Gun
  • (1) M12 XC Battery Pack 48-11-2402
  • 30-Minute Charger
  • 36" Flex Hose with Spring Guard
  • Grease Coupler
  • Carrying Case

M12 Cordless Grease Gun Kit (w/ 1 XC Battery)

Q&A: Ask the Questions, share answers