Description
Overview

Cutting faster, cleaner and closer than traditional methods, the new M12 Cordless PVC Shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2" PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the MILWAUKEE® M12 LITHIUM-ION battery, the new PVC Shear is able to cut over 200 times on a single charge.

Includes:
  • 2471 M12 PVC Shear
  • (1) M12 LITHIUM-ION Battery
  • 30-Minute Charger
  • Carrying Case

Features
  • Powerful Mechanism - Cuts up to 2" schedule 40 PVC in 3 seconds
  • Ultra Sharp Blade with Pierce Point - No burrs or shavings to remove
  • Offset Blade - Cuts PVC / PEX in-wall, in-ground, or close to wall
  • Quick Return Blade - Increased productivity during repetitive cuts
  • All Metal Planetary Drive - Delivers over 200 cuts per charge
  • Stainless Steel Blade and Aluminum Jaw - Impact, water and rust resistant
  • Variable Speed Trigger - Controlled cut in warm or cold weather
  • On Board Fuel Gauge - Displays remaining run-time
Read more
Manuals (2)
Specs
Product Type:
PVC Shear
Voltage:
12v
Torque:
1900 lb-in
Capacity:
2" PVC (2-3/8" O.D.)
Blade:
3mm Reinforced Stainless Steel
Shear Head:
Water/Rust Resistant Aluminum Jaw
Switch:
Two-Action Variable Speed w/ Reverse
Gear Drive:
All-Metal Planetary Drive w/ Protecting Clutch
Blade Return:
Quick Release or Powered Return
Blade Wrench:
On-Board Storage
Features:
Fuel Gauge
Length (Inches):
14-3/8"
Battery Type:
M12 Compact or XC
Batteries Included:
1
Charge Time:
30 Minutes
Includes:
Carry Case
(1) M12 LITHIUM-ION Battery Pack
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A