M12 Force Logic Press Tool (No Jaws) Zoom

M12 Force Logic Press Tool (No Jaws)

SKU:2473-20

Brand: Milwaukee

Milwaukee
Qty Price
$1,449.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Product Type: Press Tool
Batteries Included: 2
Size: 1/2"
5/8"
3/4"
1"

Description for Milwaukee 2473-20

Overview

Force Logic technology is the newest innovation brought to you by Milwaukee. Press copper fittings eliminate the time consuming process of soldering and brazing. Milwaukee's new Force Logic technology implements multiple sensors to ensure every press is perfect and leak free. The 2473-20 can handle pipe from 1/2" to 1" in diameter and includes 2 batteries, a rapid charger and case.

Kit Includes:

  • Includes: 2473-20 M12™ Force Logic™ Press Tool
  • (2) M12™ REDLITHIUM™ Batteries
  • Charger
  • 3 Jaws 1/2" - 1"
  • Carrying Case
  • Jaws sold separately

  • **Image may not represent actual product.**

    M12 Force Logic Press Tool (No Jaws)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons