M18 Cordless Compact Drill Driver Kit Zoom

M18 Cordless Compact Drill Driver Kit

SKU:2601-22

Brand: Milwaukee

Milwaukee
2601-22 has been discontinued.
Direct Replacement:
SKU: 2606-22CT
Brand: Milwaukee
2

Specs

Product Type: Compact Drill Driver
Voltage:
?
18v
Torque: 400 lb-in
Chuck Size: 1/2"
Clutch Settings: 21
No Load Speed: 0-350/0-1400 RPM
Chuck Type: Keyless
Features: Spindle Lock
Capacity in Steel: 1/2"
Capacity in Wood: 1"
Battery Type: 18V LITHIUM-ION Battery Pack
Batteries Included: 2
Length (Inches): 7-3/4"
Includes: Carry Case
18V LITHIUM-ION Battery

Description for Milwaukee 2601-22

Overview

The new Milwaukee M18 Compact Drill Driver has been built to withstand tough jobsite conditions. Longer run-time and fewer battery changes maintains momentum while you're working and prevents unscheduled breaks. The tool balance, weight, and grip have been optimized to reduce fatigue. Superior bit grip prevents frequent bit re-tightening and lost bits.

Features

  • 1/2" Ratcheting Chuck with plastic sleeve
  • Heavy-Duty 2-Speed Metal Gear Box: 0-350/0-1,400 rpm
  • Compact Length (7-3/4") fits in tight areas
  • Compact Motor delivers 400 in.-lbs. of maximum torque
  • Built-in LED light illuminates work surfaces
  • Lightweight 3.1 lbs.
Includes:
  • 1/2" 3-Jaw Keyless Chuck (48-66-1275)

M18 Cordless Compact Drill Driver Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons