Replacement Battery for M18 Expander Tool Zoom

Replacement Battery for M18 Expander Tool


Brand: Milwaukee

Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out



Type: Battery
Battery Type: RED LITHIUM
Warranty: 2 Years

Description for Milwaukee 48-11-1815


The M18 Compact RED LITHIUM battery offers less weight and a reduced size than the M18 XC High Capacity RED LITHIUM battery pack to reduce user fatigue. Milwaukee RED LITHIUM batteries are the next generation in Lithium Ion technology. Compatible with all products in the M18 Cordless tool system, RED LITHIUM battery packs will provide unmatched runtime, performance and durability for the professional tradesman. Managed by Milwaukee?s exclusive Digital Power Management (DPM) System, the battery features Overload Protection, a Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and a Battery Fuel Gauge.


  • 1.5 Amp hour - 27 Watt hour battery
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge - Displays remaining run-time
  • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge
  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • For use with Milwaukee M18 cordless tools

Replacement Battery for M18 Expander Tool

Q&A: Ask the Questions, share answers