M12 Redlithium 2.0 Compact Battery Pack Zoom

M12 Redlithium 2.0 Compact Battery Pack


Brand: Milwaukee

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(237 Available)



Product Type: Battery
Battery Type: Lithium-Ion
Warranty: 2 Years

Description for Milwaukee 48-11-2420


Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries.The M12 REDLITHIUM? 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue.

Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.


  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers most Milwaukee M12 cordless power tools

M12 Redlithium 2.0 Compact Battery Pack


by PowerReviews
MilwaukeeM12 Redlithium 2.0 Compact Battery Pack

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Great Batteries

By Jeff C

from Belmont, VT

Verified Buyer

Comments about M12 Redlithium 2.0 Compact Battery Pack:

They charge fast and work forever in a led flashlight. Very happy with Milwaukee products.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers