Fastback Utility Knife Zoom

Fastback Utility Knife

SKU:48-22-1901

Brand: Milwaukee

Milwaukee
Qty Price
$10.59
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Features: One Handed Blade Opening
Includes 5 Utility Blades

Description for Milwaukee 48-22-1901

Overview

Designed to activate the blade 3X faster than a 2-handed opening, the Fastback Utility Knife features a one handed blade opening for easy activation. A tool free blade change allows for fast and efficient adjustments, while a thin body design makes it easy for a user to store the knife in their pocket. The integrated gut hook and wire stripper also increase utility.

Features

  • One Handed Blade Opening - Flip Blade Open up to 3X Faster
  • Tool Free Blade Change - Change Blades up to 5X Faster
  • Wire Stripper - Strip up to 10 Gauge Wire
  • Integrated Gut Hook - Cut Without Opening Knife
  • Thin Body Design - Easy Pocket Storage
Includes
  • (1) Fastback Utility Knife
  • (5) Utility Blades

Fastback Utility Knife

REVIEW SNAPSHOT®

by PowerReviews
MilwaukeeFastback Utility Knife
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Best made Knife I have used

By jtb

from denver co

Verified Buyer

Comments about Fastback Utility Knife:

Best made utility Knife i have used

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers