18-Piece Shockwave Impact Driver Bit Set Zoom

18-Piece Shockwave Impact Driver Bit Set

SKU:48-32-4403

Brand: Milwaukee

Milwaukee
Qty Price
$11.25
/ each
In Stock! Ships in 24-48 Hours
(135 Available)
0

Specs

Product Type: Drill Bit Set

Description for Milwaukee 48-32-4403

Milwaukee Shockwave Impact Duty Driver Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Kit includes:

  • (1) 3" magnetic drive guide
  • (1) Phillips no. 1 1" insert bit
  • (1) Phillips no. 2 1" insert bit
  • (1) Phillips no. 3 1" insert bit
  • (1) square 3 no. 1 1" insert bit
  • (1) 3/16" (6-8) slotted 1" insert bit
  • (1) 1/4" (8-10) slotted 1" insert bit
  • (1) Phillips no. 3 2" power bit
  • (1) square no. 3 2" power bit
  • (1) T10 2" power bit
  • (1) T15 2" power bit
  • (1) Phillips no. 2 3-1/2" power bit
  • (1) square no. 2 3-1/2" power bit
  • (2) Phillips no. 2 2" power bits
  • (1) square no. 2 2" power bit
  • (1) case

  • 18-Piece Shockwave Impact Driver Bit Set

    Q&A: Ask the Questions, share answers