ProPEX Expander Cone Grease Zoom

ProPEX Expander Cone Grease

SKU:49-08-2400

Brand: Milwaukee

Milwaukee
Qty Price
$18.00
/ each
In Stock! Ships in 24-48 Hours
(28 Available)
1

Specs

Type: Grease
Accessory For: All ProPEX Tools

Description for Milwaukee 49-08-2400

Overview
The ProPEX® Expander Cone Grease is a premium quality lubricant specifically designed for high stress environments. Used to protect the surface between the ProPEX® tools and ProPEX® expansion heads, frequent lubrication of the tools significantly prolongs the life of the system.

Features

  • Used to protect the surface between the ProPEX® tools and ProPEX® expansion heads
Includes
  • (1) ProPEX® Expander Cone Grease

ProPEX Expander Cone Grease

REVIEW SNAPSHOT®

by PowerReviews
MilwaukeeProPEX Expander Cone Grease
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

must have

By diyer

from tucson,az

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about ProPEX Expander Cone Grease:

        use to extend life of very expensive tool

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 3 Answers
        Displaying questions 1-2
        • ProPEX Expander Cone Grease

          Q:

          Does the millwaukee tool come with a tube of grease?
          Asked on 3/19/2014 by jesse from United States

          2 answers

          • VERIFIED BUYER

            A:

            Yes. A small tube is included.
            Sent from my iPhone

            Answered on 3/19/2014 by Anonymous
          • VERIFIED BUYER

            A:

            Yes if you buy the set. Not the tool only
            Sent from my iPad

            Answered on 3/19/2014 by Anonymous
        • ProPEX Expander Cone Grease

          Q:

          Why is the greese necessary?
          Asked on 3/1/2011 by Ray from Valley Cottage N.Y.

          1 answer

          • CUSTOMER CARE

            A:

            ProPEX tools have moving parts that require lubrication. The grease protects the surface between ProPEX tools and expansion heads.

            Answered on 3/2/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons