Daytona
Description
Overview
The ProPEX® Expansion Heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee Cordless ProPEX Expansion Tools, the heads are compatible with M12 and M18 Tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.

Includes
  • (1) 1/2" Expansion Head

Features
  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plated for Weather and Corrosion Resistance
  • Color Coded Rings for Easy Size Recognition

Read more
Specs
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Material:
Steel
Type:
Head
Size:
1/2"
Application:
1/2" PEX
Accessory Attachment:
M12 Propex Tools
M18 Propex Tools
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    12 Product Reviews

    Product Q&A