5/8" M12 ProPEX Expansion Head Zoom

5/8" M12 ProPEX Expansion Head

SKU:49-16-2405

Brand: Milwaukee

Milwaukee
Qty Price
$39.99
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Specs

Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Material: Steel
Type: Head
PEX Size: 5/8"
Accessory Attachment: M12 Propex Tools
M18 Propex Tools

Description for Milwaukee 49-16-2405

Overview
The ProPEX® Expansion Heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee Cordless ProPEX Expansion Tools, the heads are compatible with M12 and M18 Tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.

Features

  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plated for Weather and Corrosion Resistance
  • Color Coded Rings for Easy Size Recognition
Includes
  • (1) 5/8" Expansion Head

5/8" M12 ProPEX Expansion Head

REVIEW SNAPSHOT®

by PowerReviews
Milwaukee5/8" M12 ProPEX Expansion Head
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

I for sure would buy this product again

By mikey

from gresham, oregon

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" M12 ProPEX Expansion Head:

        The new heads offered by milwaukie are 10 times faster then original expansion heads. They rotate atomatic. And the new expansion gun that goes with the heads is lighter and easier to handle. Also can get the new expansion tool in tight spots.

        • Primary use:
        • Business
         
        5.0

        Milwaukee ProPex expansion tool

        By JSM

        from Dedham, MA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" ProPEX Expansion Head:

              I never used the Uponor system before but found it very easy. After one or two practice tries I made 15 connections without any leaks. Once you buy the expansion tool fittings are much cheaper than other systems.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 1/2" ProPEX Expansion Head

                Q:

                Will these heads "auto-rotate" with the manual Pex tool?
                Asked on 7/11/2011 by Roy from Brewster, NY

                1 answer

                • CUSTOMER CARE

                  A:

                  These heads will not auto-rotate on the manual ProPEX tool.

                  Answered on 7/12/2011 by PexSupply Staff from NY
              • 3/4" M12 ProPEX Expansion Head

                Q:

                does this 49-16-2406 head work with the M18 tool?
                Asked on 4/29/2011 by timmy from michigan

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, the 3/4" 49-16-2406 head is compatible with M18 ProPEX tools.

                  Answered on 4/29/2011 by PexSupply Staff from NY
              • 3/8" M12 ProPEX Expansion Head

                Q:

                works with propex manual hand version ?
                Asked on 3/30/2011 by Anonymous from 6824

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, any head sized 1" and smaller will work with the manual tool.

                  Answered on 4/1/2011 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?