1" M12 ProPEX Expansion Head Zoom

1" M12 ProPEX Expansion Head

SKU:49-16-2408

Brand: Milwaukee

Milwaukee
Qty Price
$39.99
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Specs

Type: Head
Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Material: Steel
PEX Size: 1"
Accessory Attachment: M12 Propex Tools
M18 Propex Tools

Description for Milwaukee 49-16-2408

Overview
The ProPEX® Expansion Heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee Cordless ProPEX Expansion Tools, the heads are compatible with M12 and M18 Tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.

Features

  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plated for Weather and Corrosion Resistance
  • Color Coded Rings for Easy Size Recognition
Includes
  • (1) 1" Expansion Head

1" M12 ProPEX Expansion Head

REVIEW SNAPSHOT®

by PowerReviews
Milwaukee1/2" M12 ProPEX Expansion Head
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Almost better then se@... pipes connect so fast

        By Screens And Scenes Home

        from Poconos, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" M12 ProPEX Expansion Head:

              No more copper for me if possible. This tool is amazing. But don't delay as it shrinks down you may not be able to install it on the fitting. Makes plumbing so much faster and no chance of leaking.

              • Primary use:
              • Business
               
              5.0

              Great Service, Great Price !

              By Greenville Gary

              from Greenville, Ca

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" M12 ProPEX Expansion Head:

                    These are a great toll for working with Pex-a tubing, wonderful tool, great time saver.

                    • Primary use:
                    • Business
                     
                    5.0

                    very good quality

                    By nobody

                    from MA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" M12 ProPEX Expansion Head:

                          Makes 3/4 inch connections easy.

                          • Primary use:
                          • Business

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          I for sure would buy this product again

                          By mikey

                          from gresham, oregon

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" M12 ProPEX Expansion Head:

                                The new heads offered by milwaukie are 10 times faster then original expansion heads. They rotate atomatic. And the new expansion gun that goes with the heads is lighter and easier to handle. Also can get the new expansion tool in tight spots.

                                • Primary use:
                                • Business
                                 
                                5.0

                                Milwaukee ProPex expansion tool

                                By JSM

                                from Dedham, MA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" M12 ProPEX Expansion Head:

                                      I never used the Uponor system before but found it very easy. After one or two practice tries I made 15 connections without any leaks. Once you buy the expansion tool fittings are much cheaper than other systems.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      Get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 3 Answers
                                      Displaying questions 1-3
                                      • 1/2" M12 ProPEX Expansion Head

                                        Q:

                                        Will these heads "auto-rotate" with the manual Pex tool?
                                        Asked on 7/11/2011 by Roy from Brewster, NY

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          These heads will not auto-rotate on the manual ProPEX tool.

                                          Answered on 7/12/2011 by PexSupply Staff from NY
                                      • 3/4" M12 ProPEX Expansion Head

                                        Q:

                                        does this 49-16-2406 head work with the M18 tool?
                                        Asked on 4/29/2011 by timmy from michigan

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, the 3/4" 49-16-2406 head is compatible with M18 ProPEX tools.

                                          Answered on 4/29/2011 by PexSupply Staff from NY
                                      • 3/8" M12 ProPEX Expansion Head

                                        Q:

                                        works with propex manual hand version ?
                                        Asked on 3/30/2011 by Anonymous from 6824

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, any head sized 1" and smaller will work with the manual tool.

                                          Answered on 4/1/2011 by PexSupply Staff from NY
                                      Displaying questions 1-3

                                      Do you have a question about this product?