1-1/4" M18 ProPEX Expansion Head Zoom

1-1/4" M18 ProPEX Expansion Head

SKU:49-16-2610

Brand: Milwaukee

Milwaukee
Qty Price
$47.50
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Material: Steel
Type: Head
PEX Size: 1-1/4"
Accessory Attachment: M18 Propex Tools

Description for Milwaukee 49-16-2610

Overview
The M18 ProPEX® Expansion Heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee Cordless ProPEX Expansion Tools, the heads are compatible with M18 Tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.

Includes

  • (1) 1-1-4" M18 ProPEX Expansion Head

Features
  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plated for Weather and Corrosion Resistance
  • Color Coded Rings for Easy Size Recognition

1-1/4" M18 ProPEX Expansion Head

REVIEW SNAPSHOT®

by PowerReviews
Milwaukee1" M18 ProPEX Expansion Head
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
4.0

WORKED OUT PERFECT

By KYLE

from DENVER CO

Verified Buyer

Comments about 1-1/2" M18 ProPEX Expansion Head:

FOR OUR HOSE CONNECTIONS IN GREENHOUSE

 
5.0

Great product

By Ty the Mailman

from St. Cloud MN

Verified Buyer

Comments about 1" M18 ProPEX Expansion Head:

The M18 expander works great on 1" uponor!
One con though is its a little heavy/bulky when expanding in tight spaces.

Thanks Supply House for replaceing this head!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers