1-1/2" M18 ProPEX Expansion Head Zoom

1-1/2" M18 ProPEX Expansion Head

SKU:49-16-2612

Brand: Milwaukee

Milwaukee
Qty Price
$47.50
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Fitting System Compatibility: Expander (ProPEX)
Tubing Compatibility: PEX
Material: Steel
Type: Head
PEX Size: 1-1/2"
Accessory Attachment: M18 Propex Tools

Description for Milwaukee 49-16-2612

Overview
The M18 ProPEX® Expansion Heads are precision engineered for accurate expansion of Uponor® PEX-a tubing for ProPEX® fittings. Featuring the auto-rotation interface for Milwaukee Cordless ProPEX Expansion Tools, the heads are compatible with M18 Tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition add convenience.

Features

  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plated for Weather and Corrosion Resistance
  • Color Coded Rings for Easy Size Recognition
Includes
  • (1) 1-1-2" M18 ProPEX Expansion Head

1-1/2" M18 ProPEX Expansion Head

REVIEW SNAPSHOT®

by PowerReviews
Milwaukee1" M18 ProPEX Expansion Head
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By Ty the Mailman

from St. Cloud MN

Verified Buyer

Comments about 1" M18 ProPEX Expansion Head:

The M18 expander works great on 1" uponor!
One con though is its a little heavy/bulky when expanding in tight spaces.

Thanks Supply House for replaceing this head!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers