M12 Cordless Work Light Zoom

M12 Cordless Work Light

SKU:49-24-0145

Brand: Milwaukee

Milwaukee
Qty Price
$17.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Work Light
Voltage:
?
12v
Battery Type: 12V LITHIUM-ION
Not Included

Description for Milwaukee 49-24-0145

Overview

Milwaukee Electric Tool Corporation introduces a new M12™ Flashlight designed to provide hands-free light in a compact and lightweight package. Featuring a 90-degree rotating head, the M12™ Flashlight allows light to be projected in any direction. The 49-24-0145 utilizes a 12V LITHIUM-ION battery to provide longer run time and features a Xenon incandescent bulb that maximizes brightness of the beam over a specific work area. An integrated magnet provides hands-free use and a lightweight, compact design provides superior durability and portability. The 49-24-0145 is backed by Milwaukee's five-year tool warranty. Works with Milwaukee 12V LITHIUM-ION Battery Pack (battery sold separately).

Features

  • 90-degree pivoting head
  • Ergonomic, compact, and lightweight design for operator comfort
  • Integrated magnet
Note: LITHIUM-ION battery sold separately

M12 Cordless Work Light

Q&A: Ask the Questions, share answers