M12 Power Source (Tool Only) Zoom

M12 Power Source (Tool Only)

SKU:49-24-2310

Brand: Milwaukee

Milwaukee
Qty Price
$28.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Description for Milwaukee 49-24-2310

Overview

The M12 Power Source, compatible with all M12 Battery Packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel gauge, and is compatible with all M12 Heated Gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).

Features

  • 2.1 amp Powered USB Port Charges All Portable Electronic Devices, Including Tablets
  • On-Board Fuel Gauge
  • Compatible with all M12 Battery Packs
  • Compatible with all M12 Heated Gear

Note: Only M12 Power Source (49-24-2310) is included. Battery & Charger Not Included

M12 Power Source (Tool Only)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons