4" Cast x 3" Copper Mission Coupling Zoom
  • 360° View

4" Cast x 3" Copper Mission Coupling

SKU:CK43

Brand: Mission

Mission
Qty Price
$13.45 $11.05
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Specs

Size: 4" x 3"
Material: Copper
Application: Plumbing
Connection Type: No Hub

Description for Mission CK43

4" Cast x 3" Copper Mission Coupling

4" Cast x 3" Copper Mission Coupling

REVIEW SNAPSHOT®

by PowerReviews
1-1/2" Cast x 1-1/2" Copper Mission Coupling
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

works fine

By fred

from baltimore,md

Verified Reviewer

Comments about 1-1/2" Cast x 1-1/2" Copper Mission Coupling:

The photo is not accurate to the ck115 so ignore it. It perfectly connects 1 1/2 copper to 1 1/2 pvc or steel.

(1 of 1 customers found this review helpful)

 
5.0

Worked as advertised!

By None

from College Point

Verified Buyer

Comments about 3" Cast x 3" Copper Mission Coupling:

This adapter was a perfect fit.

 
5.0

Perfect fit.

By mike

from Elmira, MI

Verified Buyer

Comments about 2" Cast x 2" Copper Mission Coupling:

I could only find this connector at your store. I appreciate the manufacturers accurate description, as others have suggested a couplings that were the wrong size and would probably leak. Kudos to the manufacturer.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1-1/2" Cast x 1-1/2" Copper Mission Coupling

    Q:

    This does not look like the CK 115 I am looking for. Does this picture contain items that are not part of the CK115? I need to connect 1 1/2" cast iron to 1 1/2" copper.
    Asked on 5/8/2013 by rtsquirrel

    1 answer

    • VERIFIED BUYER

      A:

      It is a confusing picture. The bar running between the two pipes and the item on the right side of the top pipe are not parts of the adapter. The shiny looking ring in the center of the bottom pipe is the adapter. To the right of that ring in the bottom picture would be the cast iron pipe and the copper pipe would be to the left. The adapter is basically a stepped rubber ring to match the differences in the thickness of both pipes. The rubber band is covered with corrugated metal and then a large hose clamp goes around both to cinch it down.Works well!

      Answered on 5/8/2013 by Anonymous
Displaying question 1

Do you have a question about this product?