HC193S01 Horizontal Hydronic Unit Heater - 193,000 BTU Zoom

HC193S01 Horizontal Hydronic Unit Heater - 193,000 BTU

SKU:HC-193-S-01

Brand: Modine

Modine
Qty Price
$1,159.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Type: Hydronic Unit Heater
BTU:
?
193000
Air Flow Capacity (CFM): 2900
Horse Power:
?
1/3
Voltage:
?
115v
Hertz: 60
Phase: 1
Application: Steam
Hot Water

Description for Modine HC-193-S-01

Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:

  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

PLEASE NOTE: The product weighs 98 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

HC193S01 Horizontal Hydronic Unit Heater - 193,000 BTU

Q&A: Ask the Questions, share answers