HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU Zoom

HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU

SKU:HC-33L-01

Brand: Modine

Modine
Qty Price
$458.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Hydronic Unit Heater
BTU:
?
29500
Voltage:
?
115v
Phase: 1
Application: Steam
Hot Water

Description for Modine HC-33L-01

Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:

  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU

REVIEW SNAPSHOT®

by PowerReviews
ModineHC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Very good unit , price good too

By Riso

from Canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU:

        I use this unit in a self service car wash bay really what I was looking for,

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Product works great - if...

        By Bill

        from Quakertown, Pa.

        Verified Buyer

        Comments about HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU:

        I bought this heater to use in my new shop with radiant heat in the floor. It takes about 24 hours to get the floor temp stable and I wanted some heat assistance until then and also to help warm air higher up in shop - I use a wood boiler to achieve all of this with oil backup. This heater needs slightly hotter water (150+) than I have available for my floor - when I have 150 water at heater it works fine and does what it is suppose to do. I probably should have bought a gas unit to achieve my purpose. Unit is heavy duty and of commercial quality. I might add a Modine gas fired heater similar to this unit at some future date.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU

          Q:

          do I need to install a circulation pump on this unit or is it built in. If so what size should it be.
          Asked on 2/14/2015 by Travis from United States

          1 answer

          • CUSTOMER CARE

            A:

            Yes, you will need a circulator pump for a hot water system attached to this Hydronic Unit Heater. The unit does not include the pump. For assistance in sizing the correct pump for your setup please see the "selecting circulators guide" here: http://s3.supplyhouse.com/manuals/1289252668477/41390_PROD_FILE.pdf

            Answered on 2/20/2015 by SupplyHouse Staff from NY
        • HC33L01 Horizontal Hydronic Unit Heater - 29,500 BTU

          Q:

          does this unit have a fan in it?
          Asked on 10/28/2014 by ed the chiefs

          1 answer

          • VERIFIED BUYER

            A:

            Yes it does. 120V

            Answered on 10/28/2014 by Anonymous
        Displaying questions 1-2

        Do you have a question about this product?